Everyday Hose Connection Set

Everyday Hose Connection Set

Order Code: ZT4183971SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Flopro Everyday Hose Connection Set is the optimal solution for linking your hose reel, cart, or Can-Can to your outdoor tap without the need to cut a short section of your hosepipe. This set features a hose connector and water stop connector, both equipped with steel springs for swift and seamless connections to the tap, reel, or cart. Crafted from ABS plastic, the same material found in car bumpers for impact absorption and strength. Flopro Supergrip connectors are also 20* longer vs. the standard in the market which means they have a firmer grip.

See full description
Specifications for Everyday Hose Connection Set
  • Material
    Plastic
  • Fitting Type
    Hose Connector
  • Product Type
    Hose Connection Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome