HSS Combination Drill & BSW Tap Set - 3/16" - 1/2" - 24 Pieces
0
1
2

HSS Combination Drill & BSW Tap Set - 3/16" - 1/2" - 24 Pieces

Order Code: ZT1158042X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

BSW (3/16" - 1/2”)

Specifications for HSS Combination Drill & BSW Tap Set - 3/16" - 1/2" - 24 Pieces
  • Minimum Drill Size
    3/16in
  • Drill Finish/Coating
    Blue
  • Maximum Drill Size
    1/2in
  • Tap Chamfer
    Bottoming
    Second
    Taper
  • Case Type
    Metal Case
  • Tap Thread Standard
    BSW
  • Drill Size Included
    3.7 - 10.5
  • System of Measurement
    Inch
  • Standards Met
    ANSI B94 -11M
    BS328
    DIN 338N
  • Tap Finish/Coating
    Blue
  • Drill Material
    High Speed Steel
  • Tap Material
    High Speed Steel
  • Number of Pieces
    24
  • Set Type
    Drill & Taps
  • Size System
    Metric
  • Tap Lead
    Taper
  • Threading Tap Type
    Hand Tap
  • Tap Size Included
    01-Aprin
  • Maximum Tap Size
    01-Febin
  • Minimum Tap Size
    Mar-16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome