1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
HSS Straight Flute Ground Thread UNF (Unified Fine)  Tap Set - Sets of Three
0
1

HSS Straight Flute Ground Thread UNF (Unified Fine) Tap Set - Sets of Three


Select
See all variants from
£5.99Inc VAT (20%)
Up to 16.5% off

See all variants from £5.99

Description

HSS Straight Flute UNF (Unified Fine) Ground Thread Tap Set

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


• Set contains 1 of each, taper, second and plug lead.
• Manufactured to IS0 529
• Thread Forms are Class 2 medium fit tolerance
• Precision ground flutes
• Bright finish

See full description

Feature Attributes

Finish/Coating:
Bright
Material:
High Speed Steel
Tap Type:
Straight Flute
Thread Standard:
UNF
Chamfer:
Second,Plug,Taper
Number of Pieces:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome