Tap & Die Set 110 Piece Metric

Tap & Die Set 110 Piece Metric

Order Code: ZT2622218SCopy

£179.99 Inc VAT (20%)


Description

• Precision machined, high quality alloy steel taps and dies.
• 35 Dies are split to facilitate the fine adjustment of core diameter.
• Set includes Taper and Plug taps for each size.
• Contents: Fine Tap and Dies: 6 x 0.75, 7 x 0.75, 8 x 0.75, 9 x 0.75, 10 x 0.75, 10 x 1, 11 x 0.75, 11 x 1, 12 x 0.75, 12 x 1, 14 x 1, 14 x 1.25, 16 x 1mm, Coarse Tap and Dies: 2 x 0.4, 3 x 0.5, 4 x 0.7, 5 x 0.8, 6 x 1, 7 x 1, 8 x 1, 8 x 1.25, 9 x 1, 9 x 1.25, 10 x 1.25, 10 x 1.5, 11 x 1.25, 11 x 1.5, 12 x 1.25, 12 x 1.5, 12 x 1.75, 14 x 1.5, 14 x 2, 16 x 1.5, 16 x 2, 18 x 1.5mm, Double-Ended Tap Wrench (x2), Tap Wrench with Screw Retention (x2), T-type Tap Wrench.
• Supplied in heavy-duty storage case.
• Model No. AK30110

See full description
Specifications for Tap & Die Set 110 Piece Metric
  • MFR Part No.
    AK30110
  • Weight
    5.66kg
  • Number of Pieces
    110
  • Material
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome