1. Tools & Machining/
  2. Cutting Tools/
  3. Tapping Tools/
  4. Tap Wrenches
T-Handle Chuck Style Tap Wrenches

T-Handle Chuck Style Tap Wrenches


Select
See all variants from
£17.99Inc VAT (20%)
Up to 4% off

See all variants from £17.99

Description

Designed to hold engineers taps, range of Eclipse chuck style wrenches, features an adjustable wrench for ease of use and a positive grip for easier tapping of blind holes. The Knurled lock nut provides non-slip traction for more efficient grip in applications.

Features and Benefits
• Specially designed for holding engineer's taps
• Available as a chuck or standard bar type
• Adjustable T-wrench bar for ease of use
• Positive grip combined with the sensitivity allows for easy tapping of blind holes
• Knurled lock nut provides non-slip grip

Typical Applications
• Hand tapping
• Engineering

See full description

Feature Attributes

Number of Pieces:
1
Tap Wrench Type:
T-handle Chuck
Type:
Tap Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome