Tap wrench with ratchet size 3, M13-M20

Tap wrench with ratchet size 3, M13-M20

Order Code: ZT2465055S

£159.99 Inc VAT (20%)


Description

Reversible for clockwise or counterclockwise operation Sliding T-handle With two-jaw chuck to hold square shanks All steel version, chrome-plated All steel version, chrome-plated

Specifications for Tap wrench with ratchet size 3, M13-M20
  • Finish
    Chrome-Plated
  • Product Type
    Tool Holders
  • Material
    Steel
  • Maximum Clamping Range
    9mm
  • Length
    230mm
  • Width
    320mm
  • Height
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome