10 MTR Metric & Inch Steel Tape Measure - TMT126101

10 MTR Metric & Inch Steel Tape Measure - TMT126101

Order Code: ZT5444710SCopy

£13.99 Inc VAT (20%)


Description

10 Metre Length x 25mm Wide, Tape Measure, 3 Stop Button Function, Metric and Inch Display, Rubber Cover, Steel, Total Tools

Specifications for 10 MTR Metric & Inch Steel Tape Measure - TMT126101
  • Length
    10m
  • Material
    Steel
  • Product Type
    Industrial
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome