10507794 5m Imperial/Metric Tape
0
1
2
3
4

10507794 5m Imperial/Metric Tape

Order Code: ZT1003131X

£13.29each Inc VAT (20%)
£79.74 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

Pro Touch soft grip case with nylon coated and double side printed blade offering twice the life of a standard coated blade
Number of Rivets: 2
Hook magnets
Fast Lock blade locking device
Stand out:- 1.8m

See full description
Specifications for 10507794 5m Imperial/Metric Tape
  • Blade Width
    19mm
  • Measurement Standard
    Metric
    Metric and Imperial
  • MFR Part No.
    10507794
  • Special Features
    Belt Clip
    Lockable
    Magnetic Tip
  • Overall Depth
    37mm
  • Overall Width
    66mm
  • Coating
    Nylon
  • Blade Length
    5m
  • Resistance Properties
    Sand drop test wear resistance 4 Litres
  • Blade Material
    Steel
  • Product Type
    Pocket Tape
  • Measurement Accuracy
    Class II
  • Frame Material
    Plastic
    Rubber
  • Series
    Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome