20M Closed Case Fibreglass Long Tape

20M Closed Case Fibreglass Long Tape

Order Code: ZT3580196SCopy

£9.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Stanley 20M CLOSED CASE FIBREGLASS LONG TAPE - 0-34-296

Specifications for 20M Closed Case Fibreglass Long Tape
  • Blade Material
    Fibreglass
  • MFR Part No.
    0-34-296
  • Blade Width
    12.7mm
  • Measurement Standard
    Metric
  • Product Type
    Heavy Duty Tape Measure
  • Resistance Properties
    UV-resistant
  • Coating
    PVC
  • Graduations
    2mm
  • Blade Length
    20m / 66ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome