1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Tape Measures
Diameter Tape Measures
0
1

Diameter Tape Measures


2 Variants From
£10.29

Inc VAT (20%)

See 2 Product Variants
£10.29

Description

Designed for measuring diameters and circumferences of circular objects, these pocket sized tape measures are a handy addition to a well rounded toolbox. Possessing the ability to easily measure without bending the blade, the product is available with both imperial and metric graduations (LUF5365606M), or just imperial (LUF5365606A).

Features and Benefits
• Polished chrome case is extremely durable
• Highly visibility yellow blade for easy reading
• Available with just imperial or imperial and metric graduations to allow you to select the product that is most relevant to your needs
• Small size allows the product to be easily transported without
taking up vast amounts of space
• Bold graduations make measurements easy to read

Typical Applications
• Ideal for measuring diameters and circumferences of pipes, tyres and cables without damaging the tape blade

See full description

Feature Attributes

Overall Depth:

45 mm

Coating:

Nylon

Blade Length:

2 m

Overall Width:

10 mm

Special Features:

Loop End Hook,Spring Blade Return

Blade Width:

6 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome