0
1
2

Fibreglass Tape Measures


£5.49 Inc VAT (20%)
Up to 8% off

See 2 Product Variants
£5.49

Description

These tape measures all feature a high tensile strength fibreglass blade that is both water- and corrosion-proof. The blade has an easy to read dual scale (metric and imperial), reinforced blade tip and metal end claw. The tape is presented in an impact resistant ABS plastic case with flush fitting winding handle and a convenient strap handle. Available in three lengths.

Features and Benefits
• ABS plastic casing protects the blade even when dropped
• Blade can be returned via the winding handle
• Blade is lockable via the slider to allow for accurate measurements
• Has both metric and imperial measurements for versatility
• Fibreglass blade is water resistant and corrosion proof for overall product longevity
• Available in three lengths to suit your needs

Typical Applications
• Construction
• DIY
• Plumbing

Standards
• EEC Class II

Feature Attributes

Resistance Properties:
Waterproof
Blade Width:
9.5 mm
Special Features:
Lanyard,EEC Class III
Frame Material:
ABS
Coating:
PVC
Blade Material:
Fibreglass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome