0
1
2
3

It/3mT 3m Non-Conductive Tape Measure

Order Code: ZT1199152X

£53.99 Inc VAT (20%)
£59.9910% off
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

This 3 metre length, non-conductive tape measure is suited for regular, general purpose measuring in punishing environments. Boasting a non stretchable FRP blade, coated by urethane resin, a tough plastic casing and blade lock, it has metric graduations in 1mm increments. Fully insulated and made using a unique injection moulded technique.

Features and Benefits
• Non-Conductive tape makes the product suited for general purpose measuring
• Blade is manufactured from non-stretchable FRP coated by urethane resin for durability and resilience
• Spring blade return for ease
• Housed in a robust plastic casing for protection
• Fully insulated, exceeding international standards to ensure user safety
• Lifetime guarantee on tool and insulation (T's&C's Apply)
• Production tested to 10,000 volts for 3 minutes submerged in water for added peace of mind
• Made using a unique injection moulded process to ensure quality and product longevity
• Blade lock allows you to accurately stop the blade at your desired length

Typical Applications
• Engineering
• Construction
• Electrical

Standards Met
• IEC 60900:2018

See full description
Specifications for It/3mT 3m Non-Conductive Tape Measure
  • Special Features
    Lanyard
    Fully Insulated
    Spring Blade Return
  • Resistance Properties
    Non-Conductive
    Non-Stretching
  • Graduations
    1mm
  • Blade Length
    3m
  • Frame Material
    Plastic
  • MFR Part No.
    1855
  • Measurement Standard
    Metric Only
  • Blade Material
    Fibre Reinforced Plastic
  • Blade Width
    13mm
  • Measurement Accuracy
    Undefined
  • Coating
    Urethan Resin
  • Product Type
    Non Conductive Tape Measure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome