LED LIGHT Tape Measure 8m/26ft (Width 25mm) KOMPLD85ME
0
1
2
3
4
5

LED LIGHT Tape Measure 8m/26ft (Width 25mm) KOMPLD85ME

Order Code: ZT1462504SCopy

£26.99 Inc VAT (20%)


Description

The Komelon LED LIGHT Tape Measure has an ultra-compact ABS case with a moulded rubber grip for increased comfort and more control in damp, wet or slippery conditions. It has an integral bright LED light, powered by a built-in, rechargeable, 2-hour Li-ion battery, which illuminates the non-reflective, white nylon-coated blade for accurate measurements in low light conditions. The reverse printed blade, with metric and imperial markings, enables measurements to be taken above and below the blade. The edges of the blade are rounded for added comfort in use and to prolong the life of the tape measure. It also has a 3-rivet True Zero end hook for added strength and accurate internal and external measurements. Supplied with USB A to USB Micro charging cable to give a 40 minute to full charge from any USB socket. Accuracy Class II

See full description
Specifications for LED LIGHT Tape Measure 8m/26ft (Width 25mm) KOMPLD85ME
  • Blade Length
    8
    8m/26ft
  • Blade Width
    25mm
  • MFR Part No.
    KOMPLD85ME
  • Length
    8m
    26ft
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome