Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
Professional Tape Measure 8m
By ProSolve
Order Code:
ZT2604611S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/professional-tape-measure-8m/p/ZT2604611S
Add to quotation
View all Tape Measures
Description
ProSolve Professional Tape Measure 8M
Tags:
#BulkDiscount
Specifications
Specifications for Professional Tape Measure 8m
Product Type
Tape Measure
Length
8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome