Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
15.50MM HSS T/S Drill
By Presto
Order Code:
ZT1142553X
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/15-50mm-hss-t-s-drill/p/ZT1142553X
Add to quotation
View all Taper Shank Drills
Description
Series 11000
DIN 345
Tags:
#BulkDiscount
Specifications
Specifications for 15.50MM HSS T/S Drill
Diameter
15.5mm
Product Type
T/S Drill
Standards Met
DIN 345
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome