345 33/64" (13.10MM) HSCo Taper Shank Drill

345 33/64" (13.10MM) HSCo Taper Shank Drill

Order Code: ZT1142684XCopy

£119.99 Inc VAT (20%)


Description

Series 345 HSS-Co Taper Shank Drills - Inch

High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN345.

Specifications for 345 33/64" (13.10MM) HSCo Taper Shank Drill
  • Taper Shank Size
    MT1
  • Finish/Coating
    Steam Tempered
  • MFR Part No.
    00345 013.100
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Overall Length
    182mm
  • Flute Type
    Spiral
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right Hand
  • Flute Length
    101mm
  • Drill Diameter
    33/64in
  • Series
    345
  • Point Type
    Web Thinned
  • Drill Length Type
    Standard Length
  • Standards Met
    DIN 345
  • Point Angle
    118°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome