95.00MM HSS DIN345 MTS6 Taper Shank Drill

95.00MM HSS DIN345 MTS6 Taper Shank Drill

Order Code: ZT1237617P

£1,599.99 Inc VAT (20%)



Description unavailable

Specifications for 95.00MM HSS DIN345 MTS6 Taper Shank Drill
  • Length
    529mm
  • Product Type
    Taper Shank Drill
  • Shank Type
    Taper Shank
  • Material
    HSS
  • Size
    95.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome