1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Taper Shank Drills
HSS Extra Length Taper Shank Drills - Metric

HSS Extra Length Taper Shank Drills - Metric


26 Variants From
£3.99

Inc VAT (20%)

Up to 15% off
See 26 Product Variants
£3.99

Description

HSS Extra Length Taper Shank Drills - Metric
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite. Point angle 118°, helix angle: normal, web thickness: standard, relief angle 8° - 20°, tolerance of diameter: h8. Made to Sherwood Standard. (For BS328 and *DIN1870 lengths See Below).

Feature Attributes

Flute Type:

Spiral

Coolant Delivery:

External

Helix Type:

Normal Helix

Finish/Coating:

Black Oxide

Drill Diameter Tolerance:

H8

Material:

High-Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome