Taper Reamer 3.2-15mm FAITR3215
0
1

Taper Reamer 3.2-15mm FAITR3215

Order Code: ZT1281095P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.514%

Order by 2pm, get it Tomorrow

Description

The Faithfull Taper Reamer is manufactured from high-quality tool steel. Designed for cleaning up, repairing or enlarging holes in panels, sheet metal and numerous other materials, while maintaining an even and accurate sized hole. The diameter tapers from 3.2 to 15mm and the handle can be removed for easy storage. Specification Diameter 3.2-15mm Flute Length 88mm Handle Length 88mm Overall Length 125mm

Specifications for Taper Reamer 3.2-15mm FAITR3215
  • MFR Part No.
    ATR0074
  • Overall Length
    125mm
  • Diameter
    3.2-15mm
  • Material
    High-quality tool steel
Product Reviews -
2 years ago by Colin
Did exactly what I wanted.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome