Imperial Thickness Gauge

Imperial Thickness Gauge

Order Code: ZT1016280X

£12.99 Inc VAT (20%)


Description

Designed for carrying convenience. Lightweight - metric only 68g and inch 98g. Supplied in leather wallet.
Spindle diameter: 6mm flat.
Anvil diameter: 6.5mm flat.
Parallelism: 5μm or less.
Conversion chart printed on back of gauge.
Accuracy: +/-0.02mm.

See full description
Specifications for Imperial Thickness Gauge
  • Accuracy
    +/-0.02mm
  • Measuring Range
    0 - 0.4in
  • Additional Features
    Lightweight
  • Resolution
    0.001in
  • Display Type
    Dial
  • System of Measurement
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome