LT16ER125ISO Insert Grade KU25T
0
1

LT16ER125ISO Insert Grade KU25T

Order Code: ZT1162710X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Kennametal Kenna Universal LT Threading Inserts Provide outstanding utility and value with precision molded LT-K thread form. Achieve excellent chip control. Trouble-free threading with new KU25T grade. Ideal for a variety of work piece materials.

Grade description: KU25T is ideal for finishing to general machining of most work-piece materials. With a higher cobalt content than KU10T, this grade provides the toughness needed to handle the demands of grooving, threading and cut-off operations. KU25T performs extremely well when machining most steels, stainless steels, cast irons, non-ferrous materials and super alloys under stable conditions. KU25T can also be effectively applied when machining hardened and short-chipping materials.

For all technical specifications and tool holders please refer to our catalogue.

See full description
Specifications for LT16ER125ISO Insert Grade KU25T
  • Thread Standard
    ISO
  • Insert Style
    16ER
  • Insert Size
    16
  • Thread Pitch
    1.25
  • Material
    Carbide
  • Manufacturer Grade
    KU25T
  • Teeth per Inch
    NaTPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome