Te-Tc 18/115 Li-Solo Tile Cutter 18V Bare Unit

Te-Tc 18/115 Li-Solo Tile Cutter 18V Bare Unit

Order Code: ZT3115642SCopy

£102.99 Inc VAT (20%)

Currently unavailable

Description

The Einhell TE-TC 18/115 Li-Solo Cordless Tile Cutter can be used anywhere, thanks to its battery power source and low weight design. The table can be tilted from 0° to 45°. It also features a parallel stop with angle scale for exact straight cuts and an adjustable angle stop with settings from -45° to +45° for mitre cuts. An integrated water container provides cooling for the cutting disc, and for safety there is a cutting wheel guard. Non-slip, low-vibration feet ensure a secure and steady standing position, and a carrying option for easy transport. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This tile cutter comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Diamond Cutting Disc & 1 x Blade Change Tool. Specifications: No Load Speed: 3,800/min.Cutting Height: @45° 16mm, @90° 24mm.Cutting Disc: Ø 115 x 22.2mm Bore.Table Tilt: 0-45°.Working Table Size: 305 x 335mm.IP Class: IPX0.Weight: 3.5kg.

See full description
Specifications for Te-Tc 18/115 Li-Solo Tile Cutter 18V Bare Unit
  • Power Source
    Cordless 18V
  • Disc Diameter
    115mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome