Tile Cutter 180MM 230V
0
1
2
3

Tile Cutter 180MM 230V

Order Code: ZT1231506PCopy

£159.99 Inc VAT (20%)


Description

Powered by 500W - 230V electric motor with thermal overload protection and VDE approved magnetic safety switch. Chrome plated table tilts from 0° to 45° and is fitted with adjustable parallel cutting fence. Also includes 45° cutting guide. Supplied with Ø180mm continuous rimmed diamond cutting blade suitable for glazed ceramic, porcelain, quarry, slate and natural stone tiles. Incorporates 3.5L capacity water reservoir for blade cooling. Fitted with 3-pin plug.

See full description
Specifications for Tile Cutter 180MM 230V
  • MFR Part No.
    TC180
  • Motor Power
    500W - 230V
  • Weight
    12.04kg
  • Depth of Cut (45�)
    25mm
  • Blade Size
    180 x 2.6 x 22mm
  • Depth of Cut (90�)
    35mm
  • Dimensions
    395 x 385mm
  • Replacement Blades
    TC180B/04
  • Maximum RPM
    2800rpm
  • Bore Diameter
    22mm
  • Depth of Cut (90°)
    35mm
  • Depth of Cut (45°)
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome