Upright Clamp Faiupclamp
0
1
2
3

Upright Clamp Faiupclamp

Order Code: ZT2597735S

£54.99 Inc VAT (20%)


Description

The Faithfull Upright Clamp is designed to be the helping hand when working alone. It will securely hold doors, sheet materials, studs for interior wood framing, and many other applications where the material requires support. The clamp gives the user the ability to easily mark-out, route-out, plane, and drill without the difficult job of keeping the material in place with a single hand. Its strong grip will hold materials up to a width of 55mm (2 & frac14in) making it ideal for working on FD30 and FD60 fire doors. Simply push the grip out of its holder, and securely lock onto the side of the object. This can be done with a hand, or foot, depending on the application it is used for. The sturdy base can be used on table-tops and floors, with the added benefit of support screw holes that can secure the base in place when used with heavy objects. It can also be secured to an additional base (NOT supplied) for extra stability. Specification Capacity 15 & ndash 55mm.

See full description
Specifications for Upright Clamp Faiupclamp
  • Capacity
    15 55mm
  • Product Type
    Upright Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome