1-79-213 FatMax Tool Bag Tote W/Cover 50CM
0
1
2
3

1-79-213 FatMax Tool Bag Tote W/Cover 50CM

Order Code: ZT2491321S

£61.99 Inc VAT (20%)


Description

The STANLEY® FATMAX® 20 in. Tote with Cover is a robust and versatile tool storage solution, perfect for hand tools, power tools and accessories. Featuring a waterproof rigid base, multiple pockets for organisation and a wide-opening covered top for quick access, it ensures durability and protection against dirt and moisture. With a padded adjustable shoulder strap and soft-grip aluminium handle, it offers maximum comfort during transport.

Features and Benefits
• Wide-opening covered top for quick and easy access to tools
• Multiple pockets for organised storage of small tools and accessories
• Integral tape holder for added convenience
• Rigid waterproof base protects contents from dirt and moisture
• Adjustable padded shoulder strap for comfortable transport
• Soft-grip aluminium carry handle for easy handling
• Durable 600 denier fabric for long-lasting performance
• 25ltr capacity with a maximum load of 20kg

See full description
Specifications for 1-79-213 FatMax Tool Bag Tote W/Cover 50CM
  • Product Type
    Tool Bag Tote
  • Length
    505mm
  • MFR Part No.
    1-79-213
  • Weight
    3kg
  • Product Material
    600 Denier Fabric
  • Height
    295mm
  • Size
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome