1-95-611 FatMax Tool Backpack 36cm x 46cm x 27cm
0
1
2
3
4

1-95-611 FatMax Tool Backpack 36cm x 46cm x 27cm

Order Code: ZT1018140X

£51.99 Inc VAT (20%)


Description

This Stanley® Fatmax® tool backpack has a dual zip fastening design from top to bottom that allows the backpack to open in two halves. The rigid form can stand in open position enabling access to all tools. There are compartment pockets inside to hold tools securely and tidily as well as two side pockets for larger items, plus a net back pocket that is suitable for plans, papers etc. It also has a back support system with air mesh shoulder straps for the ergonomic, and convenient carriage of up to 20kg.

Features and Benefits
• Back support system and air mesh shoulder straps for ergonomic, convenient carriage which helps by spreading the weight of tools instead of lifting in one hand
• Possesses fifty pockets and tool holders for tools to ensure ample storage is available for your most used tools
• Manufactured from 600 x 600 denier fabric for durability and extended product life
• Waterproof plastic bottom protects against moisture and dirt when put on the floor
• Has a separate, strong compartment for a larger power tool or laptop

Typical Applications
• Ideal for use on site due to its portable nature and large storage capacity

Notes
• Tools not included

See full description
Specifications for 1-95-611 FatMax Tool Backpack 36cm x 46cm x 27cm
  • Product Material
    600 Denier Polyester
  • MFR Part No.
    1-95-611
  • Additional Features
    Strong compartment for power tool or laptop
    Separate
    Waterproof plastic bottom protects against moisture and dirt
  • Weight
    2.21kg
  • Lock Type
    Zipper
  • Product Type
    Tool Backpacks
  • Height
    270mm
  • Size L x D x H
    360x460x270mm
  • Width
    460mm
  • Length
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome