535mm Barn Type Black Leather Tool Bag

535mm Barn Type Black Leather Tool Bag

Order Code: ZT1018095X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

Manufactured from butt split leather with wrap around leather handles. Leather fastening straps with metal buckles. Fully rivetted construction. Reinforced on corners. Black finish.

Specifications for 535mm Barn Type Black Leather Tool Bag
  • MFR Part No.
    S4
  • Additional Features
    Riveted Construction With Reinforced Corners
    Wrapped Around Leather Handles
    Leather Fastening Straps With Metal Buckles
    Manufactured from butt split leather
  • Weight
    1.8kg
  • Product Material
    Butt Split Leather
  • Product Type
    Tool Holdall
  • Height
    200mm
  • Size L x D x H
    535 x 200 x 200mm
  • Width
    200mm
  • Length
    535mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome