FAIBAG12TONN 1/2 Tonne Builders Bag Woven Polypropylene 135g/M2

FAIBAG12TONN 1/2 Tonne Builders Bag Woven Polypropylene 135g/M2

Order Code: ZT4156193SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

FAIBAG12TONN 1/2 Tonne Builders Bag Woven Polypropylene 135g/M2
The Faithfull 1/2 Tonne Builder's Bag, also referred to as a Flexible Intermediate Bulk Container (FIBC) , is a reliable option for industrial storage. The half-tonne bulk bags are spacious enough to hold a significant amount of flowing products like sand, gravel, soil, and stones, and are ideal for building, landscaping, construction, and agricultural applications.

The open-top design allows for easy loading and unloading, while the four lifting loops aid with manual movement or the attachment to a crane or forklift. Although intended to be single-use, these bags can be repurposed for domestic or lighter-duty uses, partly thanks to their tear-resistant, woven polypropylene build quality.

Specifications:

Max. Loading Weight: 500kg (single use only at maximum weight) .
Size: 730 x 730 x 730mm.
Fabric: Uncoated, white, 30% recycled, 135gsm material weight.

See full description
Specifications for FAIBAG12TONN 1/2 Tonne Builders Bag Woven Polypropylene 135g/M2
  • Liner Type
    Building Waste
  • Pack Quantity
    1
  • Size
    730 x 730 x 730mm
  • Product Type
    Builders Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome