M12 Contractor Bag (Small)
0
1

M12 Contractor Bag (Small)

Order Code: ZT2586850S

£22.99 Inc VAT (20%)


Description

The Milwaukee M12 Contractor Bag is an excellent solution for professionals on the move. Designed with durability and convenience in mind, this compact bag is part of Milwaukee's M12 series, catering specifically to the needs of contractors and tradespeople. The easy to use zip ensures that tools can be used and placed back in easily.

Features and Benefits

• With its small size, this contractor bag is perfect for jobs that require mobility.

• Crafted from high-quality nylon, this bag is built to withstand the demands of tough job sites. It's designed to resist wear and tear, ensuring longevity even in rugged environments.

• Despite its small size, the Milwaukee M12 Contractor Bag offers ample storage space for your essential tools, accessories, and equipment.

Dimensions:
• 34 x 20 x 16 cm

See full description
Specifications for M12 Contractor Bag (Small)
  • MFR Part No.
    4931416739
  • Product Material
    Nylon
  • Height
    190mm
  • Product Type
    Tool Bag
  • Length
    380mm
  • Width
    180mm
  • Lock Type
    Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome