1-96-178 Tool Apron
0
1

1-96-178 Tool Apron

Order Code: ZT1018069XCopy

£19.99 Inc VAT (20%)


Description

1-96-178
600 Denier fabric for durability. Padded back for extra comfort. Multiple pockets and loops for maximum organisation. Tape pocket. Integrated metal hammer loop.

N.B. Tools not included.

See full description
Specifications for 1-96-178 Tool Apron
  • Type
    Tool Belt
  • Length
    595mm
  • Colour
    Black
  • Number of Pockets
    8
  • MFR Part No.
    1-96-178
  • Additional Features
    600 Denier Fabric for durability
    Integrated metal hammer loop
    Mulitple pockets and loops for maximum organisation
    Padded back for extra comfort
    Tape measure pocket
  • Width
    80mm
  • Weight
    4g
  • Material
    Fabric
  • Application
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome