4-POCKET Electricians Tool Pouch
0
1
2

4-POCKET Electricians Tool Pouch

Order Code: ZT1018015XCopy

£9.99 Inc VAT (20%)
£11.9916.5% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Manufactured from natural split leather, fully riveted construction.
4 Tool pockets.
7 Tool loops.
T-bar and chain.
Spring clip.
Tape pocket.

Belt not included.
Tools Not Included.

See full description
Specifications for 4-POCKET Electricians Tool Pouch
  • MFR Part No.
    EC2
  • Length
    260mm
  • Type
    Belt Pouch
  • Material
    Leather
  • Weight
    410g
  • Colour
    Tan
  • Width
    200mm
  • Additional Features
    7 x Tool loops
    Belt Not Included
    Fully riveted construction
    T-bar and chain spring clip
    Tape pocket
  • Application
    Electricians
  • Number of Pockets
    4
  • Size
    200 x 260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome