Double Nail Bag & Combi Polyester Tool Pouch
0
1
2
3

Double Nail Bag & Combi Polyester Tool Pouch

Order Code: ZT1018043X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Heavy duty nylon allows exceptional resistance to punctures or tears. Heavily stitched webbing on belt loop and edges, and double capped riveted for added strength and support.

600 denier durable fabric.
Double stitched pockets with rivet reinforcement.
Six small pockets for pliers, pencils, screwdrivers etc.
Two heavy duty steel hammer holders and tape holder.
Adjustable belt strap.

See full description
Specifications for Double Nail Bag & Combi Polyester Tool Pouch
  • Type
    Belt Pouch
  • Length
    270, 130, 140mm
  • Application
    Hammer
    Nails
    Tools
  • Size
    130mm x 120mm x 80mm (x2)
    140mm x 100mm x 50mm (x1)
    270mm x 200mm x 50mm (x2)
  • Colour
    Red/Black
  • Material
    Nylon
    Polyester
  • Additional Features
    2 x Hammer metal holsters
    Combination tool pouch
    Double capped riveted for added strength and support
    Exceptional resistance to punctures or tears
    Heavily stitched webbing belt
  • Weight
    0.31g
  • Width
    200, 120, 100mm
  • MFR Part No.
    HMCMW012
  • Number of Pockets
    5
  • Depth
    50 (x2), 80 (x2), 50 (x1)mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome