Leather Tool Belt - STN5939253H
0
1
2

Leather Tool Belt - STN5939253H

Order Code: ZT1332327S

£16.99 Inc VAT (20%)
£18.9910.5% off


Description

The Stanley tool belt has been made with robust 2 inch wide, high quality suede leather designed to comfortably fit & hold securely in place. Tool holder sold separately.

Features and Benefits
• Produced from high-grade genuine suede leather
• Strong double stitching for durability
• Rivet reinforced in stress points for enhanced strength
• Roller buckle for easy
• Designed as part of the STANLEY® leather tool belt range to allowing personalisation of accessories to suit your needs
• Adjustable fit to suit sizes ranging from 83cm to 133cm

Typical Applications
• Tradespeople
• Toolholding

See full description
Specifications for Leather Tool Belt - STN5939253H
  • Material
    Leather
  • Weight
    220.00g
  • Additional Features
    Part of the STANLEY tool belt range
  • Width
    6.5cmmm
  • Application
    Tools
  • Number of Pockets
    0
  • Colour
    Brown
  • Type
    Tool Belt
  • MFR Part No.
    To Suit Sizes Ranging
  • Length
    130cmmm
  • Size
    83 - 133cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome