MA2718 Magma Tool Roll
0
1
2
3

MA2718 Magma Tool Roll

Order Code: ZT1251023X

£19.99 Inc VAT (20%)


Description

This tool roll is ideal for storing and transporting multiple tools. Manufactured from a durable polyester, the product boasts a red inner lining, 30 pockets to carry a range of tools and a padded handle. The product can be used as rolled carrier for transport or for wall hanging depending on your needs.

Features and Benefits
• The durable polyester construction makes for a highly resilient product
• Bright red inner lining makes for a contrast that allows you to identify tools easier
• Boasts 30 pockets to carry a range of tools for any application
• Can be used as roll or for wall hanging depending on whether you are more in need of stationary storage or a mobile tool holder
• Padded handle allows you to easily transport your tools when rolled up

Typical Applications
• Plumbers
• Construction Workers
• Mechanics
• Electricians

See full description
Specifications for MA2718 Magma Tool Roll
  • Colour
    Black
  • Number of Pockets
    30
  • Type
    Tool Rolls
  • Material
    Polyester
  • MFR Part No.
    MA2718
  • Additional Features
    Padded handle
  • Application
    Tools
  • Width
    570mm
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome