Specifications for Nail Pouch
  • MFR Part No.
    MA2733
  • Width
    230mm
  • Colour
    Black
    Grey
    Red
  • Type
    Belt Pouch
  • Length
    260mm
  • Depth
    50mm
  • Number of Pockets
    1
  • Material
    Polyester
  • Application
    Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome