Pouch for Gertl Swiss pattern
0
1
2

Pouch for Gertl Swiss pattern

Order Code: ZT2466356S

£19.99 Inc VAT (20%)


Description

Suitable for Gertl Swiss pattern no. OX 252 With push-buttons for quick closing and a belt loop From robust, easy to clean polyester From robust, easy to clean polyester

Specifications for Pouch for Gertl Swiss pattern
  • Product Type
    Tool Pockets
  • Material
    Polyester
  • Width
    180mm
  • Height
    20mm
  • Length
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome