Specifications for Tool Pouch
  • MFR Part No.
    MA2736
  • Colour
    Black
    Grey
    Red
  • Material
    Fabric
  • Length
    265mm
  • Width
    225mm
  • Type
    Tool Pouch
  • Depth
    90mm
  • Number of Pockets
    10
  • Application
    Combination
    Hammer
    Knife
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome