Tool Roll 12 Pockets - STN5937833L
0
1
2

Tool Roll 12 Pockets - STN5937833L

Order Code: ZT1332320S

£7.49 Inc VAT (20%)


Description

The Stanley 1-93-601 pocket tool roll includes a wealth of storage for a small compact solution, including 12 pockets and 1 zipper compartment to hold tools and equipment. Made from heavy-duty 600 denier fabric it is durable enough to stand up to the wear and tear of daily work life, keeping your most-used tools organised and to hand.

Features and Benefits
• Handy and compact pocket roll
• Heavy-duty 600 denier fabric
• Easy roll up and tie for safe and efficient storage
• 12 pockets for efficient tool storage and access
• Zipper compartment for a mere secure storage option

Typical Applications
• On site
• Workshop
• Domestic

See full description
Specifications for Tool Roll 12 Pockets - STN5937833L
  • Length
    640mm
  • Application
    Combination
  • Type
    Belt Pouch
  • MFR Part No.
    1-93-601
  • Colour
    Black
  • Width
    385mm
  • Material
    600 Denier Fabric
  • Number of Pockets
    3
  • Weight
    3.29g
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome