1-79-206 19" 3 Piece Modular Rolling Workshop
0
1
2
3
4
5
6
7
8

1-79-206 19" 3 Piece Modular Rolling Workshop

Order Code: ZT1018493X

£103.99 Inc VAT (20%)


Description

1-79-206
Portable detachable containers with handle on top allowing customised storage options and to carry only the options you need. Top detachable 19" toolbox with drawer and one-handed operation latch, 2 drawer storage unit with shallow and deep drawer and bottom flip bin with back pocket for long tools storage (saw and level) - versatile organisation for various sizes of tools and small parts. Aluminium telescopic back handle for easy elevation. Heavy duty ball bearing slides for the drawers and heavy duty 7" wheels for easy on-site manoeuvrability.
Dimensions: 866 x 488 x 348mm.

See full description
Specifications for 1-79-206 19" 3 Piece Modular Rolling Workshop
  • MFR Part No.
    1-79-206
  • Type
    Mobile Storage System
  • Overall Depth
    348mm
  • Additional Features
    Heavy Duty Ball Baring Slides for the Drawers
    Aluminium Telescopic Back Handle
    2 Drawer Storage Unit with Shallow & Deep Drawer and Bottom Flip Bin with Back Pocket
    Portable Detachable Containers with Handle on Top
  • Overall Height
    866mm
  • Overall Width
    488mm
  • Number of Compartments
    4
  • Dividers
    Yes
  • Product Material
    Plastic
  • Lock Type
    Latches
  • Colour
    Black/Yellow
  • Product Type
    Mobile Storage System
  • Width
    348mm
  • Height
    866mm
  • Length
    488mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome