1-92-066 Series 2000 Toolbox
0
1
2

1-92-066 Series 2000 Toolbox

Order Code: ZT1018213XCopy

£21.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A tough plastic toolbox with removable tote tray for everyday, household tools. Metal latch toolbox is made from grade 1 polypropylene plastic plus soft grip handle for better carrying comfort and higher grip for safety. With a metal constructed latch and plastic shoulder compartments.

Features and Benefits
• Comes with a removable tote for storage of hand tools and more frequently used tools for ease of access
• Two shoulder compartments allow for storage and organisations of smaller components
• Soft grip, ergonomic handles for optimum grip and comfort
• Metal latch to protect your tools and keep them secure

Typical Applications
• Ideal for use in lighter duty conditions such as for DIY or hobbyists

Notes
• Tools not included

See full description
Specifications for 1-92-066 Series 2000 Toolbox
  • Product Material
    Impact Resistant Plastic
  • MFR Part No.
    1-92-066
  • Additional Features
    Metal Latches
    Storage Tray
  • Product Dimensions in MM
    Depth 248
    Length 493
    Width 256
  • Type
    Tool Box
  • Weight
    4kg
  • Number of Compartments
    2
  • Colour
    Black
    Yellow
  • Overall Height
    256mm
  • Overall Width
    493mm
  • Overall Depth
    248mm
  • Lock Type
    Latches
  • Height
    248mm
  • Length
    493mm
  • Width
    256mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome