1-92-067 2000 Plastic Toolbox Black/Yellow comes with Metal Latches 24"
0
1

1-92-067 2000 Plastic Toolbox Black/Yellow comes with Metal Latches 24"

Order Code: ZT3110194SCopy

£29.99 Inc VAT (20%)


Description

Ideal for transporting and storing multiple tools, this Stanley tool box is made from a tough durable plastic and will store a great range of tools for easy transportation around the home or work site. Equipped with a strong soft grip handle, making it comfortable to carry.

Features and Benefits

• Ideal for transporting and storing multiple tools
• 1 removal tote tray for storing small tools
• 60.0 X 27.9 X 28.9cm
• Metal latches and hinges for durability and extra weight capacity
• Removable tote tray

See full description
Specifications for 1-92-067 2000 Plastic Toolbox Black/Yellow comes with Metal Latches 24"
  • MFR Part No.
    1-92-067
  • Series
    2000
  • Type
    Tool Box
  • Product Material
    Plastic
  • Colour
    Black/Yellow
  • Lock Type
    Padlock
  • Weight
    1.43kg
  • Number of Compartments
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome