1-95-620 26" Toolbox
0
1
2
3
4
5
6

1-95-620 26" Toolbox

Order Code: ZT1018212XCopy

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

With a removable tote tray and a rust resistant galvanised finish, this heavy duty tool box is ideal for the jobsite. Boasting metal latches and padlock eyes as well as a cutting V-Groove on the lid for site sawing. The honeycomb lid design gifts the product extra strength and rigidity. Possesses a bi-material easy grip handle for secure hold even when wet. With a long lasting embossed logo.

Features and Benefits
• Ergonomic bi-material handle for ease of carrying heavy loads and optimum grip
• Heavy duty metal latches and padlock eyes to keep your tools secure (padlock sold separately)
• Portable tray for hand tools and organisation of smaller parts
• V-Groove on top of the lid ideal for cutting lumber or pipes when out on a job
• One long metal hinge for reinforcement and stability when carrying heavy loads

Typical Applications
• Ideal for the worksite, construction site or any other punishing environments where heavy duty products are required

See full description
Specifications for 1-95-620 26" Toolbox
  • Product Material
    Metal
    Plastic
  • MFR Part No.
    1-95-620
  • Colour
    Black
  • Weight
    3.3kg
  • Type
    Tool Box
  • Product Dimensions in MM
    Depth 222
    Length 662
    Width 293
  • Additional Features
    Bi-Material Easy Grip Handle for Secure Hold
    Galvanised Finish - Rust Resistant
    Heavy Duty Metal latches
    Removeable Tote Tray
    Toolbox lid Features Integrated Saw Groove
  • Overall Depth
    222mm
  • Overall Height
    293mm
  • Overall Width
    662mm
  • Lock Type
    Latches
    Padlock
  • Number of Compartments
    2
  • Length
    662mm
  • Height
    222mm
  • Width
    293mm
Product Reviews -
3 years ago
Exactly what I wanted, pity about the delivery firm.

3 years ago by George
Very sturdy tool box. A great size to fit my recipricating saw in and also enough room for items such as spare saw blades etc.

4 years ago by Colin
Strong and of a good size

4 years ago by Michael
Strong plenty room for my reciprocating saw and grinder chargers and outher bits

4 years ago by Ann
Very happy with this. Great price and delivered when stated.

5 years ago by Mike
I love this toolbox. Nothing special or fancy compartments. Essentially, it's just a box with an inner removable tray. Tough and rugged. Really like the two metal latch, keeping the lid securely close. No worries of it coming apart when the box is heavy with tools.

5 years ago
Sturdy latches all round good product will hold up to all it will be used for

5 years ago by Markus
my first non-drawer toolbox, but holy **** its substantial and very very good quality

4 years ago
Can I give you a rating yet because I haven't had a good yet

4 years ago by stuart
It is what it says !!!!!!!!!

2 years ago by Kenneth
Haven't received it yet. Ordered 19th November, still no sign of it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome