1-95-621 Metal/Plastic Rolling Workshop
0
1
2
3
4
5

1-95-621 Metal/Plastic Rolling Workshop

Order Code: ZT3159418SCopy

£139.99 Inc VAT (20%)


Description

Stanley 1-95-621 Metal/Plastic Rolling Workshop
The Stanley 1-95-621 Metal/Plastic Rolling Workshop offers storage and transportability for a large amount of tools with ease. This brilliant toolbox has plenty of space for all your tools, fixings and accessories and is ideal for use on-site. There's no need to be running back and forward to the van every 5 minutes because you will be able to fit all your most used tools and accessories in the toolbox. It is easily transportable no matter what terrain thanks to its large, heavy-duty 7" wheels. The Cantilever system allows instant access to all storage areas.

Features:
Extremely strong and easy to pull around
Large metal rust-proof latches with padlock eye
20'' Detachable metal plastic toolbox with removable tray
1 Deep 4" drawer with ball bearing slides
Large metal storage bin that provides an extra-large capacity of portable tool storage
Heavy-duty 7" wheels
Specification:
Dimensions: 72 x 53 x 40cm
Weight: 10.65kg

See full description
Specifications for 1-95-621 Metal/Plastic Rolling Workshop
  • Product Type
    Mobile Storage System
  • Material
    Metal/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome