136242 Portable Handy Carrying Box 310 x 376 x 265mm

136242 Portable Handy Carrying Box 310 x 376 x 265mm

Order Code: ZT1026554P

£79.99 Inc VAT (20%)


Description

The HandyBox Storage Assortment Cases (Set of 4) provide a versatile, durable storage solution for tools and small items. Made from impact-proof polypropylene, the cases feature 15 and 17 compartments, ensuring efficient organization. With a 25kg load capacity, they can be freestanding, stacked, wall-mounted, or grouped securely. Ideal for mobile workshops, their fold-flat carrying handle and moulded lugs add convenience and safety.

Features and Benefits
• Includes 2 cases with 15 compartments and 2 with 17 compartments
• Moulded lugs for safe side-by-side use
• Portable Design
• Freestanding or Wall-Mounted
• 25kg Load Capacity

See full description
Specifications for 136242 Portable Handy Carrying Box 310 x 376 x 265mm
  • Type
    Storage Box
  • Weight
    5.09kg
  • Colour
    Black
  • Additional Features
    Load Capacity 25 Kg
  • Number of Compartments
    4
  • Product Material
    Polypropylene
  • Series
    Handybox
  • MFR Part No.
    136242
  • Height
    265mm
  • Width
    310mm
  • Length
    376mm
  • Product Dimensions in MM
    310x376x265mm
Product Reviews -
4 years ago by Don
I can't rate this item as it's not been sent.

5 years ago by Ed
Not received it in full only part of it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome