5 Tray Metal Tool Box 535MM
0
1

5 Tray Metal Tool Box 535MM

Order Code: ZT1467757S

£52.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Durable and with 5 compartments for efficient storage the E010201B is highly portable thanks to its 2 hinged handles.

Features and Benefits
• Durable metal construction
• 2 hinged handles for easy portability
• 5 compartments on 3 levels for efficient storage and easy access to tools

Specifications
• Dimensions 535 x 250 x 230mm
• Weight 5.2kg

Typical Applications
• Workshop
• On site
• Domestic

See full description
Specifications for 5 Tray Metal Tool Box 535MM
  • Colour
    Blue
    Grey
  • MFR Part No.
    E010201B
  • Type
    Cantilever Tool Box
  • Weight
    5.2kg
  • Product Material
    Metal
  • Number of Compartments
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome