Compact Mod System - 495 x 350 x 445mm - Full Length HDL
0
1
2
3
4
5
6
7
8
9
10
11
12

Compact Mod System - 495 x 350 x 445mm - Full Length HDL

Order Code: ZT1018208XCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Lightweight reinforced body for added strength and durability. Includes 4 removable organisers with lids and removable tote tray with handle. With ergonomic aluminium handle and metal clasps with holes for padlocks. V groove with rule built into the lid.

Specifications for Compact Mod System - 495 x 350 x 445mm - Full Length HDL
  • Type
    Tool Box
  • Number of Compartments
    4
  • Additional Features
    (4) Removable Organisers With Lids
    Ergonomic Aluminium Handle
    Leightweight Reinforced Body
    Metal Clasps With Holes For Padlocks
    Tote Tray With Handle
    V Groove With Rule Built Into The Lid
  • Colour
    Grey
  • Product Material
    Impact Resistant Plastic
  • Product Dimensions in MM
    Depth 350
    Length 495
    Width 445
  • MFR Part No.
    SKRC1HDSMSCZAGB004
  • Weight
    3.7kg
  • Height
    350mm
  • Length
    495mm
  • Width
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome