0
1
2
3
4
5

Large Duffel Tool Bag with Wheels and Telescopic Handle DWST1-79210

Order Code: ZT1190099X

£75.99 Inc VAT (20%)


Description

A large toolbag to hold stacks of tools which can be easily moved around on hard wearing wheels with bearings and a telescopic handle. Boasting 67 litres of storage capacity with 8 external pockets for your most used tools. Internally there are 4 pockets, a drill holster and a removable divider. There are double heavy duty zips at the top of the bag which do a great job of opening the whole bag up for easy tool identification and selection. The body of the bag is of a padded woven nylon material both inside and out, the base and sides are stiffened for added rigidity. There are two plastic rails on the bottom which lifts the bag up slightly from wet, dirty floors.

Features and Benefits
• The plastic rails on the bottom of the bag ensure your product won't be damaged when lying on the floor
• With an ample 67 litre capacity, 8 external pockets and an internal drill holster and 4 pockets, it has the capability to hold all the tools you need for a days work
• With an ergonomic handle and shoulder strap as well as a heavy duty telescopic handle, it's designed for longevity and comfort
• Boasts two hard wearing wheels to make it suitable for long term use on the jobsite

Typical Applications
• Ideal for use on construction sites due to its hard wearing design

Standards
• Comes with the DeWalt® One Year Guarantee (T's&C's apply)

See full description
Specifications for Large Duffel Tool Bag with Wheels and Telescopic Handle DWST1-79210
  • Colour
    Black/Yellow
  • MFR Part No.
    DWST1-79210
  • Additional Features
    2 Plastic Rails on the Bottom.
    1 x Internal Divider with Pockets.
    Telescopic Pull Along Handle
    8 x External Pockets.
    Inner Removable Divider.
    Wide Top Opening.
    1 x Hand Carry Strap.
    1 x Padded Shoulder Strap.
    Large Double Zip.
    5 x Internal Pockets.
    Ergonomic Handle and Shoulder Strap
    2 Hardwearing Transportation Wheels with Bearings
  • Product Material
    Polyester
  • Product Dimensions in MM
    H295 x W600 x D300mm
  • Type
    Tool Box
  • Weight
    5.5kg
  • Overall Depth
    300mm
  • Overall Height
    295mm
  • Lock Type
    Zipper
  • Overall Width
    600mm
  • Number of Compartments
    14
  • Width
    300mm
  • Length
    600mm
  • Height
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome