Pro Gear 2.0 System - Black

Pro Gear 2.0 System - Black

Order Code: ZT4779963SCopy

£199.99 Inc VAT (20%)


Description

The Keter Roc Pro Gear 2.0 System is loaded with tough pro features for job site or workshop. Allows you to take the gear to where you need to complete the task at hand. Comprises of: 1 x Roc Pro Gear 2.0 Cart with a telescopic handle. Fitted with large durable wheels. 1 x Pro Gear 2.0 XL Toolbox with durable latches and a metal-hinged lid for full opening. Allows work with open lid, whether stacked or wall mounted. Inside the case there is a small organiser for small accessories and slots for self-interior dividers (dividers not included) IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. 1 x Pro Gear 2.0 Toolbox with durable latches and metal-hinged lid for full opening. Allows work with open lid, whether stacked or wall mounted. Inside the case there is a small organiser for small accessories and two dividers. IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. 1 x Pro Gear 2.0 Power Tool Case with durable latches and metal-hinged lid for full opening. Allows work with an open lid, whether stacked or wall mounted. Inside the case there is a small organiser for small accessories and two dividers. IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. Comes complete with the Fix Hold wall-mount system spaced to fit a standard stud wall. You can even fully open and access your toolboxes when they're mounted so you can work more efficiently.
Specifications: Load Capacity:Cart/XL Toolbox 80kg (45kg hanging) , Toolbox 54kg (37kg hanging) , Power Tool Case 36kg (30kg hanging) .Volume: 111 litres.External Dimensions: 64.8 x 47.8 x 87.2cm.

See full description
Specifications for Pro Gear 2.0 System - Black
  • Product Type
    Mobile Storage System
  • Type
    Pro Gear 2.0
  • Material
    Pro Gear 2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome