Quicklink Rws - STN5939211H

Quicklink Rws - STN5939211H

Order Code: ZT2493396SCopy

£112.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The QuickLink Rolling Workshop is a versatile 3-in-1 tool storage solution designed for professionals and DIY enthusiasts who need efficient organisation and mobility. It separates into three stackable toolboxes: a deep bin for power tools, a medium-sized box with a removable tote tray for hand tools, and a shallow box for small parts and accessories. Heavy-duty 7in. wheels ensure smooth transport over rough terrain, while a 35mm wide telescopic handle folds for easy carrying. Auto-lock front stacking latches allow quick one-handed connection and release of each unit. With an 80ltr total capacity and a 45kg maximum load, this modular system provides practical and secure storage for a range of tools and equipment.

Features and Benefits
• 3-in-1 modular design for flexible tool storage and organisation
• Three stackable toolboxes for different storage needs: deep bin for power tools, medium box with tote tray for hand tools, and shallow box for small parts
• Heavy-duty 7in. wheels for easy movement across uneven surfaces
• 35mm wide telescopic handle that folds for compact storage and transport
• Auto-lock front stacking latches for quick and effortless one-handed connection and release
• 80ltr total capacity to hold a wide range of tools and equipment
• 45kg maximum load capacity for secure and reliable tool storage

See full description
Specifications for Quicklink Rws - STN5939211H
  • MFR Part No.
    STST83319-1
  • Type
    Tool Box
  • Number of Compartments
    3
  • Lock Type
    Latches
  • Colour
    Black/Yellow
  • Product Material
    Polypropylene
  • Width
    488mm
  • Load Capacity
    45kg
  • Height
    865mm
  • Weight
    11.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome