Stack N Roll Modular System Ketsnrmod

Stack N Roll Modular System Ketsnrmod

Order Code: ZT3376827SCopy

£74.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Keter Roc Stack N Roll Modular System lets you organise and transport your tools and accessories with ease, whether on an important job or working at home.

The Stack N Roll Modular System comprises of:

1 x Stack N Roll Cart with ergonomic one-click release button handle and side grips for secondary lifting option. Its durable 7in wheels provide stable transportation. Heavy-duty metal latches allow you to securely fasten the lid with audible closing indication. Provides the rolling base of the Keter Stack & Roll System.

1 x Stack n Roll Tool Box. Made from durable polypropylene resin for reliable everyday usage. Its deep main compartment is ideal for storing power tools and batteries. Heavy-duty metal latches allow you to securely fasten the lid with audible closing indication. Comes with a portable cross-system tray for increased organisation.

1 x Stack n Roll Organiser with a transparent polycarbonate lid and removeable storage bins in various sizes. Heavy-duty metal latches allow you to securely fasten the lid with audible closing indication. The IP54 seal protects contents from dust, moisture and accidental contact with water, ideal for outdoor use. Fitted with a comfortable soft rubber carry handle.

See full description
Specifications for Stack N Roll Modular System Ketsnrmod
  • Material
    Plastic
  • Product Type
    Mobile Storage System
  • Type
    Stack N Roll Modular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome